Shop All Transformers
Acme Electric
Medical Transformer, 500 kVA, NEMA 3R
Mfr # T3500K0013BSF
Zoro # G3717907
product price: $24,687.99
/ea
Free Shipping & Returns
$24,687.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 500 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 57.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3500K0013BSF
- Zoro # G3717907
- UPC # 47503093610
- Country of Origin China
- Category Transformers
Dimensions
Height | 57.8 in |
Width | 45.6 in |
Depth | 41.5 in |
Dimensions | 41.5 in x 45.6 in x 57.8 in |
Each - Width | 45.6 in |
Length | 41.5 in |
Description
Medical Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cable, Plastic Coated Steel, 83 ft. L (XY2CZ302)
- HOFFMAN IEC Combo Str, 24-32 A, 120V Coil, 4X Enc (VS-CE2532SSP)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55294001)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK50 (6311-050F)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533281S)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533091S)
- ACME ELECTRIC Single Phase Export Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279263S)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253515SS)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB250N013F0)
- ACME ELECTRIC Three Phase Transformer, 150 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3150K0023B)
- FUNCTIONAL DEVICES-RIB Control Transformer, 240 VA, 60 °C, 24V AC, 120V AC (TR240VA001)
- Acme Electric Transformers