Shop All Transformers
Acme Electric
Medical Transformer, 150 kVA, NEMA 3R
Mfr # T3150K0053B
Zoro # G3717703
product price: $7,257.99
/ea
Free Shipping & Returns
$7,257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 150 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 41.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3150K0053B
- Zoro # G3717703
- UPC # 47503093436
- Country of Origin China
- Category Transformers
Dimensions
Height | 41.52 in |
Width | 32.9 in |
Depth | 29.87 in |
Length | 29.87 in |
Each - Width | 32.9 in |
Dimensions | 29.87 in x 32.9 in x 41.52 in |
Description
Medical Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flush Covers, Fits 10.00x10.00, Gray, St (AFE10X10)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J43X)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH5)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCSS)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB250N013F0)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253007SS)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB200N004F4)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 80 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013BSB)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 208V AC Delta (T3793671S)
- ACME ELECTRIC Toroidal Transformer, NEMA 3R, 55 °C, 120V AC, 240/480V AC (T181220)
- DETEX Class 2 Transformer, 25 VA, Not Rated, Not Rated, 12V AC, 120V AC (PP-5152-3)
- Acme Electric Power Distribution