Shop All Transformers
Acme Electric
Medical Transformer, 15 kVA, NEMA 3R
Mfr # PTBA3150015LS
Zoro # G3714851
product price: $6,009.99
/ea
Free Shipping & Returns
$6,009.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 15 kVA
- Mounting - Transformer Wall
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 35.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # PTBA3150015LS
- Zoro # G3714851
- UPC # 47503088302
- Country of Origin China
- Category Transformers
Dimensions
Height | 35.13 in |
Width | 22.13 in |
Depth | 12.38 in |
Each - Width | 22.13 in |
Dimensions | 12.38 in x 22.13 in x 35.13 in |
Length | 12.38 in |
Description
Medical Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Light Almond (208-01451-02T)
- ANCOR 16-14 Gauge - 1/4" Heat Shrink Ring Terminal - 100-Pack (311499)
- DAYTON Solid State Relay, 90 to 280VAC, 40A (1EGJ8)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, Aluminum (A16P16AL)
- ACME ELECTRIC Single Phase Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253007S)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533291S)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181057)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279744S)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253515SS)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB250N014F2)
- ACME ELECTRIC Three Phase Harsh Environment Transformer, 75 kVA, NEMA 2, 115 °C, 208V AC Wye/120V AC (T379314SS)
- Acme Electric Power Distribution