Shop All Transformers
This Product is Discontinued
Acme Electric
Medical Isolation Transformer Open Frame 100/120/220/240-120X240V 1500VA (Discontinued)
Mfr # MT1500DS
Zoro # G3715560
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage - Transformer 100/120/220/240 V
- Hz - Electrical 50/60 Hz
- Height 4.0 in
- Width 10.000 in
- Standards IEC 601.1; CSA C22.2 No.601.1; UL 60601-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # MT1500DS
- Zoro # G3715560
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 4.0 in |
Width | 10.000 in |
Outside Diameter | 8.2 in |
Details
Item | Toroidal Transformer |
Input Voltage - Transformer | 100/120/220/240 V |
Hz - Electrical | 50/60 Hz |
Standards | IEC 601.1; CSA C22.2 No.601.1; UL 60601-1 |
Amps | 12.5/6.25 A |
Type | Toroids |
Description
Toroidal Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.