Shop All Transformers
Acme Electric
Medical Isolation Transformer Open Frame 100/120/220/240-120V 400VA
Mfr # MT0400SS
Zoro # G3715420
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 100/120V AC
- Hz - Electrical 50 Hz, 60 Hz
- Height 2.5 in
- Width 6 in
- Standards IEC 601.1; CSA C22.2 No.601.1; UL 60601-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # MT0400SS
- Zoro # G3715420
- Country of Origin China
- Category Transformers
Dimensions
Height | 2.5 in |
Width | 6 in |
Outside Diameter | 5.5 in |
Details
Item | Pc Transformer |
Input Voltage - Transformer | 100/120V AC |
Hz - Electrical | 50 Hz, 60 Hz |
Standards | IEC 601.1; CSA C22.2 No.601.1; UL 60601-1 |
Amps | 3.33 A |
Type | Toroids |
Description
Pc Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge, 2 out, A/V, 10ft cord, 5100J, Low Prof (AV2FP)
- PECO Occupancy Sensor, Motion Sensor, White (SB200-001)
- RHEEM Uv6379R Thermocouple Kit - 24 (UV6379R)
- GARDNER BENDER 7" L Cable Tie w/Metal Pawl Black PK 20 (46-308UVBMP)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181066)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0142S)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB50N008F4)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (CE50N016)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB75N004F4)
- ACME ELECTRIC Control Transformer, 1.5 kVA, Not Rated, 120V AC, 240V AC, 480V AC (TB1500N008F4)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181057)
- Acme Electric Transformers