Shop All Mechanical Lugs
Acme Electric
Mechancl Conn, 250 kcmil to 14 AWG, PK4
Mfr # LUG1
Zoro # G9458154
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Transformer Lug Kit
- No. of Conductors 2
- Min. Conductor Size 14 AWG Stranded/Solid
- Max. Conductor Size 250 kcmil Stranded/Solid
- Stud Size 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # LUG1
- Zoro # G9458154
- UPC # 047503085318
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Stranded/Solid |
Max. Conductor Size | 250 kcmil Stranded/Solid |
Stud Size | 21/64 in |
Length | 2.0 in |
Width | 5.500 in |
Length (Straight Wireway) | 2.0 in |
Hole Diameter | 0.33 in |
Tongue Length | 1 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
For Stud Size | 21/64 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Overall Width | 7 in |
Wire Size Ranges | 14 AWG - 250 kcmil |
Overall Length | 8.8 in |
Overall Depth | 8 13/16 in |
Tongue Width | 1 in |
Size | 8.8 in x 7 in x 8.8 in |
Each - Width | 5.500 in |
Height | 8.8 in |
Dimensions | 8.8 in x 7 in x 8.8 in |
Description
Mechanical Connector, For Conductor Material Aluminum, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, For Stud Size 21/64 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.33 in, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Number of Conductors 2, Number of Terminations 1, Tongue Length 1 in, Tongue Width 1 in, Tongue Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 200A, 600V AC, Indicating (TRS200RID)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A10P8)
- IDEAL Cat6 Kystn Mod Jack Wht, PK10 (89-761WH)
- MACROMATIC Pump Seal Failure Relay, 2-SPNO, 120VAC (SFP120C100)
- POLARIS Insulated Multitap Connector, 4.01 In. L, Width: 2.81 in (IPLD500-3B)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP100)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-3/0N-EC)
- BURNDY Insulated Multitap Connector, 2.19 In. L (1PL2/03)
- POLARIS Insulated Multitap Connector, 5.52 In. L (IPLD250-6B)
- BURNDY Mechancl Conn, Trminl, 10 to 14 AWG, 1 Cond (KLU25)
- BLACKBURN Mechanical Conn, Offset Tang, 4/0 to 2 AWG (BTC4102)
- Acme Electric Mechanical Lugs