Shop All Transformers
Acme Electric
Low Voltage Distribution Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC
Mfr # T2530134S
Zoro # G3716452
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120/240V AC
- VA Rating - Transformer 3 kVA
- Phase - Electrical 1
- Mounting - Transformer Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T2530134S
- Zoro # G3716452
- UPC # 47503001264
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 11 1/2 in |
Width | 10.31 in |
Depth | 7.13 in |
Dimensions | 7.13 in x 10.31 in x 11.5 in |
Description
Line Reactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Kit, Extra-Heavy, Acetal, 25 D (DTKEH-0)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA11)
- TELEMECANIQUE SENSORS Limit Switch (ZCKS1)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-075-0-1)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115/24V AC, 208/230/460V AC (TB75N004F4)
- ACME ELECTRIC Low Voltage Distribution Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V AC, 120/208/240/277V AC (T279744S)
- ACME ELECTRIC Low Voltage Distribution Transformer, 150 VA, NEMA 3R, 80°C, 120/240V AC, 240/480V AC (T153006)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 12/24V AC, 120/240V AC (TB100N001F2)
- ACME ELECTRIC Low Voltage Distribution Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V AC, 120/208/240/277V AC (T279743S)
- ACME ELECTRIC Toroidal Transformer, 45 kVA, NEMA 3R, 115°C, 208V, 240V (A3045K0310B)
- ACME ELECTRIC General Purpose Transformer, 7.5 kVA, NEMA 3R, 115°C, 120/240V AC (TF252794S)
- Acme Electric Power Distribution