Shop All Transformers
Acme Electric
Line Reactor, NEMA 3R, 115°C, 240/480/600V AC
Mfr # ALRC016LWE
Zoro # G3713488
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480/600V AC
- Phase - Electrical 3
- Mounting - Transformer Wall
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # ALRC016LWE
- Zoro # G3713488
- UPC # 47503096604
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 11 1/2 in |
Width | 11 1/2 in |
Depth | 11 1/2 in |
Details
Item | Line Reactor |
Input Voltage - Transformer | 240/480/600V AC |
Phase - Electrical | 3 |
Mounting - Transformer | Wall |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 3R |
Temp. Rise | 115°C |
Standards | CSA C22.2 No. 66; UL 506 |
Enclosure Type | Encapsulated |
Winding Material - Transformer | Copper |
NEMA Rating | NEMA 3R |
Amps | 16 A |
Type | AC Line Reactor |
Insulation Max. Temp. | 180 °C |
Description
Medium Voltage Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AD)
- POLARIS Insulated Multitap Connector, 3.41 In. L (IPL3/0-4B)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 5.36In (HCT252341)
- ACME ELECTRIC Single Phase Export Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279262S)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80°C, 16/32V AC, 120/240V AC (T181056)
- ACME ELECTRIC General Purpose Transformer, 7.5 kVA, NEMA 3R, 115°C, 120/240V AC (TF252794S)
- ACME ELECTRIC Three Phase Transformer, 30 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3030K0013B)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 480V AC Wye/277V AC, 240V AC Delta (T3045K0074B)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 120V AC, 240/480V AC (TB75N008F4)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 99/120/130V, 240/416/480/600V (9070T100D50)
- Acme Electric Transformers