Shop All Transformers
Acme Electric
Line Reactor, 9 kVA, NEMA 3R
Mfr # T2A795181S
Zoro # G3717082
product price: $1,936.99
/ea
Free Shipping & Returns
$1,936.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 9 kVA
- Mounting - Transformer Wall
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 14.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T2A795181S
- Zoro # G3717082
- UPC # 47503420546
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 14.03 in |
Width | 17.77 in |
Depth | 11.52 in |
Each - Width | 17.77 in |
Length | 11.52 in |
Dimensions | 11.52 in x 17.77 in x 14.03 in |
Description
Line Reactor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0006)
- ECLIPSE Vinyl Wire Termination Kit 176 Piece w/Tool (902-498)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 813 PSI (A6-453221)
- HUBBELL Locking Connector (HBL2413ST)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB75N005F4)
- ACME ELECTRIC Buck Boost Transformer, 1 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111683)
- ACME ELECTRIC Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279261S)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (TB250N016F2)
- ACME ELECTRIC Single Phase Export Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279263S)
- ACME ELECTRIC Buck Boost Transformer, 2 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113075)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535153S)
- Acme Electric Transformers