Shop All Transformers
Acme Electric
Line Reactor, 80 °C, 12V AC, 208/277V AC
Mfr # TB080050
Zoro # G3718099
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/277V AC
- Output Voltage - Transformer 12V AC
- Mounting - Transformer Floor
- Hz - Electrical 50 Hz, 60 Hz
- Temp. Rise 80 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # TB080050
- Zoro # G3718099
- UPC # 47503094907
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 2.7 in |
Width | 3 in |
Depth | 4.23 in |
Details
Item | Line Reactor |
Input Voltage - Transformer | 208/277V AC |
Output Voltage - Transformer | 12V AC |
Mounting - Transformer | Floor |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 80 °C |
Standards | CSA C22.2 No. 66; UL 506 |
Winding Material - Transformer | Copper |
Insulation Max. Temp. | 130 °C |
Type | Industrial Control Transformer |
Description
Line Reactor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS512B1PAL2)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10, Tab Size: 0.156 in (37379)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE20-AA)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB250N004F4)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533401S)
- ACME ELECTRIC Buck Boost Transformer, 2 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113075)
- ACME ELECTRIC Pc Transformer, 5 kVA, NEMA 3R, 115 °C, 208/277V AC, 277/480V AC (GP125000S)
- ACME ELECTRIC Three Phase Transformer, 30 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3030K0013B)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181052)
- SIEMENS Control Transformer, 75 VA, 55 °C, 120V AC, 240/480V AC (MT0075A)
- Acme Electric Power Distribution