Shop All Transformers
Acme Electric
Line Reactor, 6 kVA, NEMA 3R
Mfr # T2A795171S
Zoro # G3717067
product price: $1,225.99
/ea
Free Shipping & Returns
$1,225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 6 kVA
- Mounting - Transformer Wall
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 11.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T2A795171S
- Zoro # G3717067
- UPC # 47503420522
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 11.83 in |
Width | 14.17 in |
Depth | 8.82 in |
Each - Width | 14.17 in |
Dimensions | 8.82 in x 14.17 in x 11.83 in |
Length | 8.82 in |
Description
Line Reactor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004GNK)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Universal (9001KR1UH6)
- KILLARK Aluminum Enclosure, 6.87 in H, 6.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRM)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 4A, 250V AC, Non-Indicating (NON-4)
- ACME ELECTRIC Buck Boost Transformer, 100 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181048)
- ACME ELECTRIC Buck Boost Transformer, 50 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181047)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 115/230/24V AC, 230V AC, 400V AC, 460V AC, 575V AC (CE750B010)
- ACME ELECTRIC General Purpose Transformer, 500 kVA, NEMA 1 (WI500K11)
- ACME ELECTRIC Control Transformer, 350 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB350N004F0)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB250N008F4)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ38)
- Acme Electric Power Distribution