Shop All Transformers
Acme Electric
Line Reactor, 45 kVA, NEMA 3R
Mfr # T3045K0093BS
Zoro # G3717478
product price: $2,980.99
/ea
Free Shipping & Returns
$2,980.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 45 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 25.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3045K0093BS
- Zoro # G3717478
- UPC # 47503093108
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 25.5 in |
Width | 24.39 in |
Depth | 19.37 in |
Length | 19.37 in |
Dimensions | 19.37 in x 24.39 in x 25.5 in |
Each - Width | 24.39 in |
Description
Line Reactor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUCGV)
- 3M Wire Termination Kit 120 Piece (SHSTK-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040)
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-60-MSP-BK)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 80 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013BSB)
- ACME ELECTRIC IC Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (T2536161S)
- ACME ELECTRIC Control Transformer, 300 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB300N014F2)
- ACME ELECTRIC Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012S)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533281S)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB50N013F4)
- ROBERTSHAW Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 208/240V AC (620-404)
- Acme Electric Power Distribution