Shop All Transformers
Acme Electric
Line Reactor, 30 kVA, NEMA 3R
Mfr # T3030K0093BS
Zoro # G3717353
product price: $2,745.99
/ea
Free Shipping & Returns
$2,745.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 30 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 25.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3030K0093BS
- Zoro # G3717353
- UPC # 47503092965
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 25.5 in |
Width | 24.39 in |
Depth | 19.37 in |
Dimensions | 19.37 in x 24.39 in x 25.5 in |
Each - Width | 24.39 in |
Length | 19.37 in |
Description
Line Reactor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm Red/Black - 250' (121525)
- HYDROMAXX 1"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100050)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 30A (42BF35AG)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 6ft (P024-006)
- ACME ELECTRIC Single Phase Transformer, 500 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253008S)
- ACME ELECTRIC Buck Boost Transformer, 3 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113076)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 480V AC Wye/277V AC, 208V AC Delta (T3045K0034B)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253014S)
- ACME ELECTRIC Single Phase Transformer, 150 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153006)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB750N008F4)
- W BOX 24VDC, 2 AMP PLUG IN PWR S (0E-PPS24V2AS)
- Acme Electric Transformers