Shop All Transformers
Acme Electric
Line Reactor, 225 kVA, NEMA 3R
Mfr # T3225K0064BK13S
Zoro # G3717837
product price: $12,905.99
/ea
Free Shipping & Returns
$12,905.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 225 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 45.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3225K0064BK13S
- Zoro # G3717837
- UPC # 47503094440
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 45.6 in |
Width | 39.5 in |
Depth | 35.5 in |
Each - Width | 39.5 in |
Dimensions | 35.5 in x 39.5 in x 45.6 in |
Length | 35.5 in |
Description
Line Reactor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinge Pin Kits, SS Type 304 (GHPINSS)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR3)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- EATON 240VAC Reversing Magnetic Contactor 3P 90A NEMA 3 (CN55KN3B)
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 115/230/24V AC, 208V AC, 230V AC, 400V AC, 460V AC, 575V AC (CE1000N010)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001F2)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535153S)
- ACME ELECTRIC General Purpose Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC (TF252794S)
- ACME ELECTRIC Line Reactor, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2530134S)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253009SS)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533401S)
- Acme Electric Transformers