Shop All Transformers
Acme Electric
Line Reactor, 150 kVA, NEMA 3R
Mfr # T3150K0093BS
Zoro # G3717590
product price: $7,118.99
/ea
Free Shipping & Returns
$7,118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 150 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 41.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3150K0093BS
- Zoro # G3717590
- UPC # 47503093467
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 41.52 in |
Width | 32.9 in |
Depth | 29.87 in |
Dimensions | 29.87 in x 32.9 in x 41.52 in |
Each - Width | 32.9 in |
Length | 29.87 in |
Description
Line Reactor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 5A, 250V AC, Non-Indicating, 5 PK (GAB5)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 480VAC, 10A (CA2SK11T7)
- TECHFLEX Sleeving, 2.000 In., 100 ft., Black (FWN2.00BK)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530203S)
- ACME ELECTRIC Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279260S)
- ACME ELECTRIC Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279743S)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB200N004F4)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113074)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB200N008F4)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- Acme Electric Transformers