Shop All Transformers
Acme Electric
Line Reactor, 150 kVA, NEMA 3R
Mfr # T3150K0083BS
Zoro # G3717679
Free Shipping & Returns
$6,764.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 150 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 41.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # T3150K0083BS
- Zoro # G3717679
- UPC # 47503093450
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 41.52 in |
Width | 32.9 in |
Depth | 29.87 in |
Dimensions | 29.87 in x 32.9 in x 41.52 in |
Length | 29.87 in |
Each - Width | 32.9 in |
Description
Line Reactor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Carburetor (0G8442A111)
- NVENT HOFFMAN Mounting Panel, fits 1500x900mm, Aluminu (EP15090AL)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH10-10FLX)
- MARINCO Sealing Collar w/Threaded Ring - 50A (510R)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB250N005F4)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (T181056)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3075K0023B)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB100N008F4)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533081S)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB200N008F4)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120V AC (4VZE5)
- Acme Electric Power Distribution