Shop All Transformers
Acme Electric
Line Reactor, 150 kVA, NEMA 3R
Mfr # T3150K0013BC
Zoro # G3717767
product price: $10,924.99
/ea
Free Shipping & Returns
$10,924.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 150 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 41.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3150K0013BC
- Zoro # G3717767
- UPC # 47503093368
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 41.52 in |
Width | 32.9 in |
Depth | 29.87 in |
Dimensions | 29.87 in x 32.9 in x 41.52 in |
Length | 29.87 in |
Each - Width | 32.9 in |
Description
Line Reactor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMR 9 P 347)
- HYDROMAXX 1/2 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS012100)
- L.H. DOTTIE L.H. Dottie 3'' x 2-1/2'' Reducing Washer, 10PK (RW87)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- ACME ELECTRIC Single Phase Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535183S)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113074)
- ACME ELECTRIC Single Phase Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253009S)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253515SS)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3075K0023B)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB250N013F0)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T50D2)
- Acme Electric Transformers