Shop All Transformers
Acme Electric
Line Reactor, 15 kVA, NEMA 3R
Mfr # T3015K0013BK20S
Zoro # G3717100
product price: $3,467.99
/ea
Free Shipping & Returns
$3,467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 15 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 25.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3015K0013BK20S
- Zoro # G3717100
- UPC # 47503093788
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 25.5 in |
Width | 24.39 in |
Depth | 19.37 in |
Each - Width | 24.39 in |
Dimensions | 19.37 in x 24.39 in x 25.5 in |
Length | 19.37 in |
Description
Line Reactor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Vent Plug M12 Thread, SS, Long Thread (RVP15-M12-SS-LT)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. RD (R30R-0100)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6-A)
- SUPERIOR ELECTRIC 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA TT-30R Adapter Plug for RV (RVA1588)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533091S)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001F2)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (T181056)
- ACME ELECTRIC Single Phase Export Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279264S)
- ACME ELECTRIC Single Phase Export Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279262S)
- ACME ELECTRIC Pc Transformer, 5 kVA, NEMA 3R, 115 °C, 208/277V AC, 277/480V AC (GP125000S)
- ROBERTSHAW Class 2 Transformer, 50 VA, NEMA 1, Not Rated, 28V AC, 120/208/240V AC (620-501)
- Acme Electric Transformers