Shop All Transformers
Acme Electric
Line Reactor, 15 kVA, NEMA 3R
Mfr # T3015K0013BK13S
Zoro # G3717049
Free Shipping & Returns
$2,818.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 15 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 25.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # T3015K0013BK13S
- Zoro # G3717049
- UPC # 47503093696
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 25.5 in |
Width | 24.39 in |
Depth | 19.37 in |
Each - Width | 24.39 in |
Dimensions | 19.37 in x 24.39 in x 25.5 in |
Length | 19.37 in |
Description
Line Reactor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 7A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-7)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24S)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20171AK62)
- SPRINGER CONTROLS CO Springer Controls/MERZ W151/3-I2-DA, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lockable Handle (W151/3-I2-DA)
- ACME ELECTRIC Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279743S)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- ACME ELECTRIC Transformer 3PH 30KVA 240-208 (A3030K0310B)
- ACME ELECTRIC Single Phase Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253009S)
- ACME ELECTRIC Single Phase Export Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279266S)
- ACME ELECTRIC Buck Boost Transformer, 1 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111683)
- SQUARE D Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (10S40F)
- Acme Electric Power Distribution