Shop All Transformers
Acme Electric
Line Reactor, 15 kVA, NEMA 1
Mfr # WH015K14
Zoro # G3720110
product price: $6,419.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,419.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 15 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # WH015K14
- Zoro # G3720110
- UPC # 47503097557
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 32 in |
Width | 26.3 in |
Depth | 17 in |
Each - Width | 26.3 in |
Details
Item | Line Reactor |
VA Rating - Transformer | 15 kVA |
Mounting - Transformer | Floor |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 1 |
Mounting | Floor |
kVA | 15 |
Primary Voltage | 2400D V |
CSA Standard | C22.2 No. 47 |
Winding Material | AL |
UL Standard | UL 1562 |
Product Type | Medium Voltage Transformer |
Frequency Rating | 60 Hz |
Construction | Ventilated |
Dept of Energy Regulation | Meets or exceed U.S. DOE 10 CFR Part 431 |
Efficiency | 0.975 |
Mounting Type | Floor |
Secondary Voltage | 600D V |
Nema Rating | NEMA 1 |
Product Category | Medium Voltage Transformer |
Description
Line Reactor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Mini Limit Switch, 3.25", Wire Top (RCM-405)
- ZORO SELECT Flush Indicator Light, Green, 120V (20C848)
- EATON BUSSMANN Open Fuse Block, G UL Class, 1 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating (BG3031S)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- ACME ELECTRIC Single Phase Export Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279264S)
- ACME ELECTRIC Line Reactor, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2530134S)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001F2)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3533111S)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 240V AC Delta (T3533611S)
- ACME ELECTRIC Transformer 3PH 15KVA 480-208Y120 (T3015K0013B)
- DAYTON Control Transformer, 1 kVA, 80 °C, 12/24V AC, 120V AC (31EJ04)
- Acme Electric Transformers