Shop All Transformers
Acme Electric
Line Reactor, 112.5 kVA, NEMA 3R
Mfr # T3112K0064BK13S
Zoro # G3717301
product price: $7,174.99
/ea
Free Shipping & Returns
$7,174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 112.5 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 41.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3112K0064BK13S
- Zoro # G3717301
- UPC # 47503094310
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 41.52 in |
Width | 32.9 in |
Depth | 29.87 in |
Dimensions | 29.87 in x 32.9 in x 41.52 in |
Length | 29.87 in |
Each - Width | 32.9 in |
Description
Line Reactor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (G.75X1.5LG6)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM12E12)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP806AWW)
- ACME ELECTRIC Transformer, Wall Mount, 1 Phase, 120V AC; 240V AC, 60 Hz, NEMA 3R, Steel, Powder Coated, Gray (T253013S)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB200N014F2)
- ACME ELECTRIC Transformer 3PH 45KVA 240-208 (A3045K0310B)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535153S)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (T181056)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530203S)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ36)
- Acme Electric Power Distribution