Shop All Transformers
Acme Electric
Line Reactor, 112.5 kVA, NEMA 3R
Mfr # T3112K0053B
Zoro # G3717371
product price: $4,841.99
/ea
Free Shipping & Returns
$4,841.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 112.5 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 35.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3112K0053B
- Zoro # G3717371
- UPC # 47503093313
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 35.47 in |
Width | 31.9 in |
Depth | 26.88 in |
Length | 26.88 in |
Dimensions | 26.88 in x 31.9 in x 35.47 in |
Each - Width | 31.9 in |
Description
Line Reactor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 1 Pole, 240/415V AC, D Curve (M9F23113)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1 (2510KW2C)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, 5.00 (JBX3510WH-A)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 100mA, 250V AC, 35A at 250V AC, 5 PK (S506-100-R)
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279746S)
- ACME ELECTRIC Buck Boost Transformer, 3 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111686)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB50N004F4)
- ACME ELECTRIC Single Phase Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253009S)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181065)
- ACME ELECTRIC Three Phase Transformer, 30 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3030K0013B)
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535163S)
- Acme Electric Power Distribution