Shop All Transformers
Acme Electric
IC Transformer, 750 kVA, NEMA 3R
Mfr # T3750K0013BC
Zoro # G3717922
Free Shipping & Returns
$44,359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 750 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 62.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # T3750K0013BC
- Zoro # G3717922
- UPC # 47503093658
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 62.8 in |
Width | 54 in |
Depth | 41.5 in |
Dimensions | 41.5 in x 54 in x 62.8 in |
Length | 41.5 in |
Each - Width | 54 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Reflective (14102A6513)
- BARON Cable Clamp Wire Ss 1/8 (260S-1/8)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 24" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT-24-NU-100PK)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26L6BOX)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB50N011F2)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533281S)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181052)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB750N008F4)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB250N014F2)
- ACME ELECTRIC Buck Boost Transformer, 3 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113076)
- SQUARE D Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (2S1F)
- Acme Electric Transformers