Shop All Transformers
Acme Electric
IC Transformer, 750 kVA, NEMA 3R
Mfr # T3750K0013B
Zoro # G3717983
product price: $28,976.99
/ea
Free Shipping & Returns
$28,976.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 750 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 62.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3750K0013B
- Zoro # G3717983
- UPC # 47503093641
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 62.8 in |
Width | 54 in |
Depth | 41.5 in |
Length | 41.5 in |
Dimensions | 41.5 in x 54 in x 62.8 in |
Each - Width | 54 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Intermediate Cable Tie BK PK 1000 (BT2I-M0)
- EATON CUTLER-HAMMER Bar Ground 14 Terminals (GBK14P)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HF362PVPG)
- ELECTRIDUCT Plastic Flanged Wire Guard- 3" x 5ft- White, PK 2 (SR-WG-300-5-2PK-WT)
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279746S)
- ACME ELECTRIC General Purpose Transformer, 500 kVA, NEMA 1 (WI500K23)
- ACME ELECTRIC Transformer 3PH 30KVA 240-208 (A3030K0310B)
- ACME ELECTRIC IC Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (T2536161S)
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535163S)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533401S)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA009)
- Acme Electric Power Distribution