Shop All Transformers
Acme Electric
IC Transformer, 75 kVA, NEMA 3R
Mfr # T3075K0323BS
Zoro # G3717259
product price: $4,365.99
/ea
Free Shipping & Returns
$4,365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 75 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 29.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3075K0323BS
- Zoro # G3717259
- UPC # 47503093252
- Country of Origin China
- Category Transformers
Dimensions
Height | 29.41 in |
Width | 28.15 in |
Depth | 22.37 in |
Each - Width | 28.15 in |
Length | 22.37 in |
Dimensions | 22.37 in x 28.15 in x 29.41 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (MV10-10FLX)
- POWER FIRST 8" L Mountable Cable Tie NAT PK 100 (36J190)
- INTERMATIC Weatherproof Cover, Double, 2 Gang, Die-Cast Aluminum (WP1030MXD)
- TELEMECANIQUE SENSORS Limit Swtch Head, Rotary, Side, 1.77 in.-lb (ZCKG00)
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535163S)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181065)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB75N005F4)
- ACME ELECTRIC IC Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (T253112S)
- ACME ELECTRIC Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279260S)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181050)
- ACME ELECTRIC Single Phase Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253007S)
- Acme Electric Power Distribution