Shop All Transformers
Acme Electric
IC Transformer, 75 kVA, NEMA 3R
Mfr # T3075K0093BS
Zoro # G3717277
Free Shipping & Returns
$4,344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 75 kVA
- Phase - Electrical 3
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # T3075K0093BS
- Zoro # G3717277
- UPC # 47503093238
- Country of Origin China
- Category Transformers
Dimensions
Height | 29.41 in |
Width | 28.15 in |
Depth | 22.37 in |
Length | 22.37 in |
Dimensions | 22.37 in x 28.15 in x 29.41 in |
Each - Width | 28.15 in |
Description
IC Transformer, VA Rating - Transformer 75 kVA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NC2E)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.875"L, Brass, PK25 (B-1375-S)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-5F17D8)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) No, PK200 (97 99 392)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181058)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB250N011F2)
- ACME ELECTRIC Toroidal Transformer, NEMA 3R, 55 °C, 120V AC, 240/480V AC (T181220)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181066)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535173S)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533101S)
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 240/480V AC (31EH04)
- Acme Electric Power Distribution