Shop All Transformers
Acme Electric
IC Transformer, 75 kVA, NEMA 3R
Mfr # T3075K0083BS
Zoro # G3717231
product price: $4,002.99
/ea
Free Shipping & Returns
$4,002.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 75 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 29.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3075K0083BS
- Zoro # G3717231
- UPC # 47503093221
- Country of Origin China
- Category Transformers
Dimensions
Height | 29.41 in |
Width | 28.15 in |
Depth | 22.37 in |
Length | 22.37 in |
Each - Width | 28.15 in |
Dimensions | 22.37 in x 28.15 in x 29.41 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (120 106132S1)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- SOUTHWIRE Punch Down Blade, 110 Type, Reversible (58742640)
- THE BEST CONNECTION Flat Molded Fm/M Trailer Connector 1 Pc, 3-Way (JTT2503F)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB150N004F4)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB75N013F0)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3045K0023B)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3533411S)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 208V AC Delta (T3793671S)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB750N014F2)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 277V AC (31EH57)
- Acme Electric Power Distribution