Shop All Transformers
Acme Electric
IC Transformer, 75 kVA, NEMA 3R
Mfr # T3075K0064BS
Zoro # G3717213
product price: $4,002.99
/ea
Free Shipping & Returns
$4,002.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 75 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 29.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3075K0064BS
- Zoro # G3717213
- UPC # 47503093207
- Country of Origin China
- Category Transformers
Dimensions
Height | 29.41 in |
Width | 28.15 in |
Depth | 22.37 in |
Each - Width | 28.15 in |
Length | 22.37 in |
Dimensions | 22.37 in x 28.15 in x 29.41 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (4FRK7)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 2 A to 30 A, Not Rated (KTI00081)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB250N011F2)
- ACME ELECTRIC Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253011S)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0142S)
- ACME ELECTRIC Line Reactor, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2530134S)
- ACME ELECTRIC Single Phase Export Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279264S)
- ACME ELECTRIC Transformer 3PH 30KVA 240-208 (A3030K0310B)
- SQUARE D 1PH 0.100KVA 480V-AC 120V-AC VOLTAGE TRANSFORMER (9070 EL-2)
- Acme Electric Transformers