Shop All Transformers
Acme Electric
IC Transformer, 75 kVA, NEMA 3R
Mfr # T3075K0013BK4S
Zoro # G3717548
product price: $4,296.99
/ea
Free Shipping & Returns
$4,296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 75 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 29.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3075K0013BK4S
- Zoro # G3717548
- UPC # 47503094143
- Country of Origin China
- Category Transformers
Dimensions
Height | 29.41 in |
Width | 28.15 in |
Depth | 22.37 in |
Length | 22.37 in |
Each - Width | 28.15 in |
Dimensions | 22.37 in x 28.15 in x 29.41 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO RTD Probe, 100 Ohm, 18In, .25In Sheath (RTD00727)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 3R, Screw On (RSC181804GNK)
- INTERMATIC Weatherproof Cover, 2 Gang, Polycarbonate (WP1220C/8)
- ZORO SELECT Power Cord, 5-15P, SJO, 6 ft., Blk, 15A, 14/3 (E3607)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB250N011F2)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253010S)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 37.5 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530193S)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB50N011F2)
- ACME ELECTRIC Three Phase Transformer, 30 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3030K0013B)
- ACME ELECTRIC Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279743S)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D33)
- Acme Electric Transformers