Shop All Transformers
Acme Electric
IC Transformer, 75 kVA, NEMA 3R
Mfr # T3075K0013BK20S
Zoro # G3717493
product price: $6,243.99
/ea
Free Shipping & Returns
$6,243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 75 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 35.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3075K0013BK20S
- Zoro # G3717493
- UPC # 47503094136
- Country of Origin China
- Category Transformers
Dimensions
Height | 35.47 in |
Width | 31.9 in |
Depth | 26.88 in |
Dimensions | 26.88 in x 31.9 in x 35.47 in |
Length | 26.88 in |
Each - Width | 31.9 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Turtle Wrap 1", Black Flame Retardant (DWT1.00BK)
- EATON B-LINE Acoustical Tee and T-Bar Fasteners, 2 Gang, Steel, Octagon (BA50F)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250N)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB150N005F4)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181065)
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 115/230/24V AC, 208V AC, 230V AC, 400V AC, 460V AC, 575V AC (CE1000N010)
- ACME ELECTRIC IC Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (T253112S)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012SS)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB100N014F2)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA009)
- Acme Electric Power Distribution