Shop All Transformers
Acme Electric
IC Transformer, 75 kVA, NEMA 3R
Mfr # T3075K0013BK13S
Zoro # G3717539
product price: $5,072.99
/ea
Free Shipping & Returns
$5,072.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 75 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 35.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3075K0013BK13S
- Zoro # G3717539
- UPC # 47503094112
- Country of Origin China
- Category Transformers
Dimensions
Height | 35.47 in |
Width | 31.9 in |
Depth | 26.88 in |
Length | 26.88 in |
Dimensions | 26.88 in x 31.9 in x 35.47 in |
Each - Width | 31.9 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Class 2 Transformer, 40 VA, 120/208/240V AC (PF4031OEM)
- SCHNEIDER ELECTRIC Solid State Relay, 30 to 140VAC, 6A (SSM1A16F7)
- RACO Electrical Box, 11.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (650)
- KILLARK Plug, Recessed, 1 In (PLUG-3)
- ACME ELECTRIC Transformer 3PH 15KVA 480-208Y120 (T3015K0013B)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253007SS)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 208V AC Delta (T3793671S)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253009SS)
- ACME ELECTRIC Transformer 3PH 45KVA 240-208 (A3045K0310B)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111684)
- DAYTON Control Transformer, 100 VA, 55 °C, 24V AC, 240/480V AC (31EH41)
- Acme Electric Transformers