Shop All Transformers
Acme Electric
IC Transformer, 75 kVA, NEMA 3R
Mfr # T3075K0013BC
Zoro # G3717557
Free Shipping & Returns
$5,463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 75 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 29.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # T3075K0013BC
- Zoro # G3717557
- UPC # 47503093139
- Country of Origin China
- Category Transformers
Dimensions
Height | 29.41 in |
Width | 28.15 in |
Depth | 22.37 in |
Each - Width | 28.15 in |
Length | 22.37 in |
Dimensions | 22.37 in x 28.15 in x 29.41 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2-1/2'' Insulated Ground Bushing w/ Lay In Lug, 5PK (GBL250)
- PANDUIT Cable Tie, Mount, Adh, .50" x .50", Wh, PK100 (ABM1M-A-C)
- ABB TY23MX, CABLE TIE 18LB 4IN UV BLACK NYLON, PK 1000 (TY23MX)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3.2A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3-2/10)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279747S)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181050)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181058)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 480V AC Wye/277V AC, 240V AC Delta (T3045K0074B)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533291S)
- ACME ELECTRIC Transformer 3PH 45KVA 240-208 (A3045K0310B)
- SQUARE D Three Phase Transformer, 45 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN45T3H)
- Acme Electric Power Distribution