Shop All Transformers
Acme Electric
IC Transformer, 500 kVA, NEMA 3R
Mfr # T3500K0023B
Zoro # G3717898
product price: $20,497.99
/ea
Free Shipping & Returns
$20,497.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 500 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 57.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3500K0023B
- Zoro # G3717898
- UPC # 47503093627
- Country of Origin China
- Category Transformers
Dimensions
Height | 57.8 in |
Width | 45.6 in |
Depth | 41.5 in |
Length | 41.5 in |
Dimensions | 41.5 in x 45.6 in x 57.8 in |
Each - Width | 45.6 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 6.62 in D, NEMA 1, Hinged (A20N20ALP)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G9)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA 2XNEMA 5-15, GFCI 125VAC/15A (4000-68000-3220000)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 250mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-250-R)
- ACME ELECTRIC Three Phase Transformer, 150 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3150K0023B)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB750N008F4)
- ACME ELECTRIC Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279260S)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253010S)
- ACME ELECTRIC IC Transformer, 75 kVA, NEMA 3R (T3075K0093BS)
- ACME ELECTRIC Medium Voltage Transformer, 7.5 kVA, NEMA 3R (DTFA72S)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB250N004F4)
- Acme Electric Power Distribution