Shop All Transformers
Acme Electric
IC Transformer, 500 kVA, NEMA 3R
Mfr # T3500K0013B
Zoro # G3717940
Free Shipping & Returns
$22,693.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 500 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 57.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # T3500K0013B
- Zoro # G3717940
- UPC # 47503092460
- Country of Origin China
- Category Transformers
Dimensions
Height | 57.8 in |
Width | 45.6 in |
Depth | 41.5 in |
Length | 41.5 in |
Dimensions | 41.5 in x 45.6 in x 57.8 in |
Each - Width | 45.6 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Bulk Cat6 Red Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-071TH)
- DISCO Mini Blade Fuses 20 Amp Ylw Type ATM PK10 (1738PK10)
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA10A0)
- NVENT HOFFMAN Pedestal with Legs, 36.00x8.00x8.00, Lt Gray, Steel (AP36L88LG)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001F2)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181057)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 120V AC, 240V AC (CE250N002)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 11 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0112S)
- ACME ELECTRIC Transformer 3PH 30KVA 240-208 (A3030K0310B)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535173S)
- SQUARE D Control Transformer, 3 kVA, Not Rated, 115 °C, 120V AC, 208/240/480V AC (9070T3000D20)
- Acme Electric Power Distribution