Shop All Transformers
Acme Electric
IC Transformer, 450/360 kVA, NEMA 2
Mfr # T2A527181
Zoro # G3716750
Free Shipping & Returns
$6,698.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 450/360 kVA
- Mounting - Transformer Floor
- Hz - Electrical 50 Hz, 60 Hz
- Enclosure Rating NEMA 2
- Height 35.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # T2A527181
- Zoro # G3716750
- UPC # 47503420010
- Country of Origin China
- Category Transformers
Dimensions
Height | 35.47 in |
Width | 31.9 in |
Depth | 26.88 in |
Each - Width | 31.9 in |
Dimensions | 26.88 in x 31.9 in x 35.47 in |
Length | 26.88 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Nylon, Cable Ties, 8", 120lb., PK100 (502121-100)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97403)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (H366NR)
- HAMMOND Stainless Steel Enclosure, 6 in D (C4XSC666SS)
- ACME ELECTRIC Buck Boost Transformer, 50 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181047)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3533411S)
- ACME ELECTRIC IC Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (T2536161S)
- ACME ELECTRIC Three Phase Transformer, 150 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3150K0023B)
- ACME ELECTRIC Line Reactor, 30/24 kVA, NEMA 3R (T2527051)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3533111S)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 28V AC, 115V AC (T2856)
- Acme Electric Power Distribution