Shop All Transformers
Acme Electric
IC Transformer, 45 kVA, NEMA 3R
Mfr # T3045K0013BK20S
Zoro # G3717469
original price:
$5,291.37
16% off
Free Shipping & Returns
$4,402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 45 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 29.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # T3045K0013BK20S
- Zoro # G3717469
- UPC # 47503094013
- Country of Origin China
- Category Transformers
Dimensions
Height | 29.41 in |
Width | 28.15 in |
Depth | 22.37 in |
Length | 22.37 in |
Each - Width | 28.15 in |
Dimensions | 22.37 in x 28.15 in x 29.41 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A (LC1D50G7)
- BURNDY Mechanical Conn, Lug, 2 to 14 AWG, 3 Cond (K3A2U2)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (BM-250-1-342)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB75N013F0)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB50N014F2)
- ACME ELECTRIC Single Phase Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535183S)
- ACME ELECTRIC Transformer, Wall Mount, 1 Phase, 120V AC; 240V AC, 60 Hz, NEMA 3R, Steel, Powder Coated, Gray (T253013S)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013B)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB100N011F2)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ37)
- Acme Electric Transformers