Shop All Transformers
Acme Electric
IC Transformer, 45 kVA, NEMA 3R
Mfr # T3045K0013BK13SF
Zoro # G3717399
product price: $3,869.99
/ea
Free Shipping & Returns
$3,869.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 45 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 29.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3045K0013BK13SF
- Zoro # G3717399
- UPC # 47503094006
- Country of Origin China
- Category Transformers
Dimensions
Height | 29.41 in |
Width | 28.15 in |
Depth | 22.37 in |
Length | 22.37 in |
Each - Width | 28.15 in |
Dimensions | 22.37 in x 28.15 in x 29.41 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dimmers, Diva, CFL/LED, Snow (DVSCCL-153P-SW)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW83GRY)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB150N005F4)
- ACME ELECTRIC Medium Voltage Transformer, 7.5 kVA, NEMA 3R (DTFA72S)
- ACME ELECTRIC IC Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (TC535153S)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001F2)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 80 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013BSB)
- ACME ELECTRIC Buck Boost Transformer, 3 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111686)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (250SV46B)
- Acme Electric Transformers