Shop All Transformers
Acme Electric
IC Transformer, 45 kVA, NEMA 3R
Mfr # T3045K0013BK13S
Zoro # G3717329
product price: $3,577.99
/ea
Free Shipping & Returns
$3,577.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 45 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 29.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3045K0013BK13S
- Zoro # G3717329
- UPC # 47503093993
- Country of Origin China
- Category Transformers
Dimensions
Height | 29.41 in |
Width | 28.15 in |
Depth | 22.37 in |
Length | 22.37 in |
Dimensions | 22.37 in x 28.15 in x 29.41 in |
Each - Width | 28.15 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB02P)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- SQUARE D Molded Case Circuit Breaker, LA Series 400A, 3 Pole, 600V AC (LA36400)
- ASI Dual Sided Multi Tap Connector 14-2 AWG 5 Port, 600 Volt, Black Insulation (AICD2-5)
- ACME ELECTRIC Buck Boost Transformer, 5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113077)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB250N013F0)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB50N013F4)
- ACME ELECTRIC Toroidal Inductor, 15 kVA, NEMA 3R (T3015K0053B)
- ACME ELECTRIC Three Phase Transformer, 30 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3030K0023B)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 240V AC Delta (T3796931S)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-150-1DB)
- Acme Electric Power Distribution