Shop All Transformers
Acme Electric
IC Transformer, 45 kVA, NEMA 3R
Mfr # T3045K0013BC
Zoro # G3717292
product price: $3,562.99
/ea
Free Shipping & Returns
$3,562.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 45 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 25.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3045K0013BC
- Zoro # G3717292
- UPC # 47503092996
- Country of Origin China
- Category Transformers
Dimensions
Height | 25.5 in |
Width | 24.39 in |
Depth | 19.37 in |
Dimensions | 19.37 in x 24.39 in x 25.5 in |
Length | 19.37 in |
Each - Width | 24.39 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 1-1/4" to 3/4" Conduit (1146)
- SOUTH MAIN HARDWARE 11-in 75-lb, Natural, 100 Standard Nylon Tie (220164)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001BG203)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 110A, 600V AC, Non-Indicating (JTD110)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB200N004F4)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB250N005F4)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111684)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253009SS)
- ACME ELECTRIC Control Transformer, 350 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB350N004F0)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181066)
- FUNCTIONAL DEVICES-RIB Tr75Va001 Transformer 75Va, (TR75VA001)
- Acme Electric Power Distribution