Shop All Transformers
Acme Electric
IC Transformer, 300 kVA, NEMA 3R
Mfr # T3300K0053B
Zoro # G3717791
product price: $16,326.99
/ea
Free Shipping & Returns
$16,326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 300 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 45.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3300K0053B
- Zoro # G3717791
- UPC # 47503093573
- Country of Origin China
- Category Transformers
Dimensions
Height | 45.6 in |
Width | 39.5 in |
Depth | 35.5 in |
Dimensions | 35.5 in x 39.5 in x 45.6 in |
Each - Width | 39.5 in |
Length | 35.5 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 3 Service Fb Scrub Water Cover Gray (3SFBCGYA)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- HUBBELL GFCI Rceptcle, Commer., Wht, 20A, 1 HP (GFRTR20W)
- EATON Non-Illuminated Selector Switch, 4P, IP68 (10250T46KB)
- ACME ELECTRIC Three Phase Transformer, NEMA 3R, 115 °C, 240/480/600V AC (ALRC016LWE)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181057)
- ACME ELECTRIC Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279261S)
- ACME ELECTRIC Single Phase Export Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279262S)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181064)
- ACME ELECTRIC General Purpose Transformer, 500 kVA, NEMA 1 (WI500K23)
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 115/230/24V AC, 208V AC, 230V AC, 400V AC, 460V AC, 575V AC (CE1000N010)
- Acme Electric Power Distribution