Shop All Transformers
Acme Electric
IC Transformer, 225 kVA, NEMA 3R
Mfr # T3225K0013BSF
Zoro # G3717642
product price: $11,277.99
/ea
Free Shipping & Returns
$11,277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 225 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 41.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3225K0013BSF
- Zoro # G3717642
- UPC # 47503093481
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 41.52 in |
Width | 32.9 in |
Depth | 29.87 in |
Length | 29.87 in |
Each - Width | 32.9 in |
Dimensions | 29.87 in x 32.9 in x 41.52 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 24 hr, SPST-NO (EP100C)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRWHI)
- AC WORKS 1FT 20A NEMA 5-20 Protective Outlet Extender with 20A Breaker (E520CB520)
- EATON Cutler-Hammer Thermal Unit, 5.27 to 5.74A (FH33)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181066)
- ACME ELECTRIC General Purpose Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC (TF252794S)
- ACME ELECTRIC Buck Boost Transformer, 1 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113073)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB100N014F2)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3075K0013B)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0142S)
- DAYTON Control Transformer, 300 VA, 80 °C, 24V AC, 120/240V AC (31EH81)
- Acme Electric Power Distribution