Shop All Transformers
Acme Electric
IC Transformer, 225 kVA, NEMA 3R
Mfr # T3225K0013BK4S
Zoro # G3717773
product price: $10,530.99
/ea
Free Shipping & Returns
$10,530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 225 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 41.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3225K0013BK4S
- Zoro # G3717773
- UPC # 47503094501
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 41.52 in |
Width | 32.9 in |
Depth | 29.87 in |
Dimensions | 29.87 in x 32.9 in x 41.52 in |
Each - Width | 32.9 in |
Length | 29.87 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 240/480V AC (31EG99)
- ECHOBEAM Bracket, 5 in W (LM50-3S31)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 125/250V (HBL4100B12W)
- SCHNEIDER ELECTRIC Ovreload Modul, 4.50 to 18A, Class 10, 3P (LUCB18FU)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181057)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB50N014F2)
- ACME ELECTRIC General Purpose Transformer, 500 kVA, NEMA 1 (WI500K23)
- ACME ELECTRIC Control Transformer, 350 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB350N004F0)
- ACME ELECTRIC Pc Transformer, 5 kVA, NEMA 3R, 115 °C, 208/277V AC, 277/480V AC (GP125000S)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 208V AC Delta (T3793671S)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181049)
- Acme Electric Transformers