Shop All Transformers
Acme Electric
IC Transformer, 225 kVA, NEMA 3R
Mfr # T3225K0013BK13SF
Zoro # G3717633
product price: $14,458.99
/ea
Free Shipping & Returns
$14,458.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 225 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 45.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3225K0013BK13SF
- Zoro # G3717633
- UPC # 47503094525
- Country of Origin China
- Category Transformers
Dimensions
Height | 45.6 in |
Width | 39.5 in |
Depth | 35.5 in |
Length | 35.5 in |
Dimensions | 35.5 in x 39.5 in x 45.6 in |
Each - Width | 39.5 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Yellow (FCC999-60-YELLOW)
- GREENGATE Neoswitch Dual Relay White (ONW-P-1001-DMV-W)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060606GNK)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC110/120(S))
- ACME ELECTRIC Buck Boost Transformer, 100 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181048)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530203S)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533281S)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181066)
- ACME ELECTRIC IC Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (TC535153S)
- ACME ELECTRIC General Purpose Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC (TF252520S)
- ACME ELECTRIC General Purpose Transformer, 500 kVA, NEMA 1 (WI500K11)
- Acme Electric Power Distribution