Shop All Transformers
Acme Electric
IC Transformer, 225 kVA, NEMA 3R
Mfr # T3225K0013BK13S
Zoro # G3717618
product price: $12,370.99
/ea
Free Shipping & Returns
$12,370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 225 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 45.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3225K0013BK13S
- Zoro # G3717618
- UPC # 47503094532
- Country of Origin China
- Category Transformers
Dimensions
Height | 45.6 in |
Width | 39.5 in |
Depth | 35.5 in |
Each - Width | 39.5 in |
Dimensions | 35.5 in x 39.5 in x 45.6 in |
Length | 35.5 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (AL3346D)
- ACME ELECTRIC Medium Voltage Transformer, 7.5 kVA, NEMA 3R (DTFA72S)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Box (130)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12K-515)
- ACME ELECTRIC Single Phase Transformer, 150 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153006)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533101S)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181064)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB100N011F2)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181058)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB150N004F4)
- SQUARE D Buck Boost Transformer, 100 VA, NEMA 3R, 55 °C, 12/24V AC, 120/240V AC (100SV43A)
- Acme Electric Power Distribution