Shop All Transformers
Acme Electric
IC Transformer, 225 kVA, NEMA 3R
Mfr # T3225K0013BC
Zoro # G3717749
Free Shipping & Returns
$15,021.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 225 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 41.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # T3225K0013BC
- Zoro # G3717749
- UPC # 47503093474
- Country of Origin China
- Category Transformers
Dimensions
Height | 41.52 in |
Width | 32.9 in |
Depth | 29.87 in |
Each - Width | 32.9 in |
Dimensions | 29.87 in x 32.9 in x 41.52 in |
Length | 29.87 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, Round, Stainless Steel (E97SSG)
- LEGRAND Power Unit, Nickel, 2 Outlet, 2 USB, 1 Swtch (RDSZNI)
- EATON Pushbutton Enclosure, 6.75 in. H, SS (10250TN34)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187E)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T137921)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB50N014F2)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB200N008F4)
- ACME ELECTRIC Medical Transformer, NEMA 3R, 55 °C, 100/120V AC, 240/480/600V AC (T153929)
- ACME ELECTRIC Transformer 3PH 30KVA 240-208 (A3030K0310B)
- ACME ELECTRIC Buck Boost Transformer, 5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113077)
- HONEYWELL HOME TRANSFORMER 120/208/240V WITH UNIVERSAL (AT150A1007)
- Acme Electric Power Distribution