Shop All Transformers
Acme Electric
IC Transformer, 150 kVA, NEMA 3R
Mfr # T3150K0013BSF
Zoro # G3717782
product price: $8,653.99
/ea
Free Shipping & Returns
$8,653.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 150 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 41.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3150K0013BSF
- Zoro # G3717782
- UPC # 47503093382
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 41.52 in |
Width | 32.9 in |
Depth | 29.87 in |
Each - Width | 32.9 in |
Length | 29.87 in |
Dimensions | 29.87 in x 32.9 in x 41.52 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.44 to 0.56A (B0.63)
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L (A53AG12)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (27021501)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- ACME ELECTRIC Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279743S)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0142S)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533291S)
- ACME ELECTRIC Three Phase Transformer, 150 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3150K0023B)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253515SS)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279747S)
- AIHARA 750Va 420/440/460/480V-Ac 100/110/115V-Ac Voltage Transformer (N42A-750)
- Acme Electric Transformers