Shop All Transformers
Acme Electric
IC Transformer, 150 kVA, NEMA 3R
Mfr # T3150K0013BSB
Zoro # G3717627
product price: $9,672.99
/ea
Free Shipping & Returns
$9,672.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 150 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 41.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3150K0013BSB
- Zoro # G3717627
- UPC # 47503093375
- Country of Origin China
- Category Transformers
Dimensions
Height | 41.52 in |
Width | 32.9 in |
Depth | 29.87 in |
Each - Width | 32.9 in |
Length | 29.87 in |
Dimensions | 29.87 in x 32.9 in x 41.52 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB50N004F4)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1-M4)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ3R 240V, 60A (MHF322NR)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle (1FRC)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181050)
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279746S)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 480V AC Wye/277V AC, 208V AC Delta (T3045K0034B)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB50N014F2)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 80 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013BSB)
- ELCO LIGHTING 12V AC Electronic Transformer (No Minimum Load) (LET-60-277)
- Acme Electric Transformers