Shop All Transformers
Acme Electric
IC Transformer, 150 kVA, NEMA 3R
Mfr # T3150K0013BK4S
Zoro # G3717712
product price: $7,778.99
/ea
Free Shipping & Returns
$7,778.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 150 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 41.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3150K0013BK4S
- Zoro # G3717712
- UPC # 47503094624
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 41.52 in |
Width | 32.9 in |
Depth | 29.87 in |
Each - Width | 32.9 in |
Length | 29.87 in |
Dimensions | 29.87 in x 32.9 in x 41.52 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOU260)
- MURR ELEKTRONIK M12 FEMALE 0° SELF WIREABLE SCREW TERMINAL, 5-pol. 0, 14 - 1, 5mm², 2, 5-8mm cable diameter (7000-12931-0000000)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-3)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 240V AC Delta (T3796931S)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB200N014F2)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (T181056)
- ACME ELECTRIC Single Phase Export Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279266S)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3533111S)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533281S)
- ALLANSON 2721-629 Transformer For Carlin (2721-629)
- Acme Electric Transformers