Shop All Transformers
Acme Electric
IC Transformer, 15 kVA, NEMA 3R
Mfr # T3015K0013BSF
Zoro # G3717091
Free Shipping & Returns
$2,666.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 15 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 25.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # T3015K0013BSF
- Zoro # G3717091
- UPC # 47503093733
- Country of Origin China
- Category Transformers
Dimensions
Height | 25.5 in |
Width | 24.39 in |
Depth | 19.37 in |
Length | 19.37 in |
Dimensions | 19.37 in x 24.39 in x 25.5 in |
Each - Width | 24.39 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - White (HS365-S10-WHITE)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 15M (LCLCMD6O-15M-AX)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 10A, 1 Pole, 240V AC, D Curve (5SJ41108HG41)
- PANDUIT Flushed Duct Cover, PVC, 0.5" x 1' (6-Pack), Light Gray, Protective Film (C.5LG6-F)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB750N014F2)
- ACME ELECTRIC Line Reactor, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2530134S)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181066)
- ACME ELECTRIC Single Phase Export Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279266S)
- ACME ELECTRIC General Purpose Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC (TF252794S)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 240V AC Delta (T3796931S)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZE4)
- Acme Electric Power Distribution