Shop All Transformers
Acme Electric
IC Transformer, 112.5 kVA, NEMA 3R
Mfr # T3112K0013BK20S
Zoro # G3717310
product price: $9,236.99
/ea
Free Shipping & Returns
$9,236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 112.5 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 41.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3112K0013BK20S
- Zoro # G3717310
- UPC # 47503094242
- Country of Origin China
- Category Transformers
Dimensions
Height | 41.52 in |
Width | 32.9 in |
Depth | 29.87 in |
Each - Width | 32.9 in |
Dimensions | 29.87 in x 32.9 in x 41.52 in |
Length | 29.87 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Connection Cover, Ivory, Steel, 500 Series (HBL506IV)
- CALBRITE Connector, 90 deg., 1in., Internal Insul (S61000FC90)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB125VH)
- BLUE SEA SYSTEMS Circuit Breaker, 30A, 1 Pole, Not Rated (7444)
- ACME ELECTRIC Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279261S)
- ACME ELECTRIC Transformer 3PH 15KVA 600-480 (T2527031)
- ACME ELECTRIC Buck Boost Transformer, 3 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111686)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB50N005F4)
- ACME ELECTRIC Toroidal Inductor, 15 kVA, NEMA 3R (T3015K0053B)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3075K0013BSF)
- FUNCTIONAL DEVICES-RIB Transformer, 50VA, 240/208 to 24 Vac, Foot and Dual Threaded Hub Mount (TR50VA003)
- Acme Electric Transformers